- Male Run Tee for 1/4" O.D. Tubing to 1/8" Male Pipe Thread
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| Type | Compression |
| D1 | 0.219 in |
| No. of Ends | 3 |
| Tube OD | 1/4 in |
| Fitting Type | Tee |
| End Size | 1/8 NPT(m), 1/4 Tube |
| Fitting Description | Male Run Tee |
| Material | CA360 Brass |
| Male Pipe Size | 1/8 in |
| Tube Outer Diameter 1 | 1/4 in |
| SAE Reference No. | 060424BA |
| M | 0.64 in |
| N | 0.73 in |
| Style | Male Run Tee |
| End Types | Tubing & NPT |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| Fitting Angle | 90° |
| Weight | 0.07 LB |
| EAN or UPC | 725975710883 |

