- Male Connector Fitting Description
- 1/8 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Carbon Steel Material
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| Hex Size 1 | 0.438 in |
| Male Pipe Size | 1/8 in |
| End Types | NPT & Flareless |
| SAE Reference No. | 080102 |
| End Gender 1 | Male |
| Series | 7205 |
| No. of Ends | 2 |
| Height | 0.438 in |
| Thread Sealant | No |
| End Type 1 | MPT |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Fitting Description | Male Connector |
| Thread Size | 1/8-27 |
| Length | 1.040 in |
| Material | Carbon Steel |
| Fitting Type | Straight |
| End Type 2 | Line/Hose/Tube |
| Overall Length | 1.04 in |
| Hex Size | 7/16 in |
| D1 | 0.188 in |
| End Size | 1/8 Flareless(m), 1/8 NPT(m) |
| I.D. | 0.093 in |
| Tube O.D. | 1/8 in |
| Weight | 2.32 LB |
| EAN or UPC | 725975050743 |

