- Male Connector Fitting Description
- 1/2 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Carbon Steel Material
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| Tube O.D. | 1/2 in |
| End Type 2 | MPT |
| Thread Sealant | No |
| Length | 1.440 in |
| Fitting Description | Male Connector |
| Fitting Type | Straight |
| Male Pipe Size | 1/2 in |
| D1 | 0.281 in |
| Overall Length | 1.44 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Types | NPT & Flareless |
| Series | 7205 |
| Material | Carbon Steel |
| No. of Ends | 2 |
| End Type 1 | Line/Hose/Tube |
| Hex Size 1 | 1 1/8 in |
| Finish | Dura-Kote |
| End Size | 1/4 NPT(m), 1/2 Flareless(m) |
| SAE Reference No. | 080102 |
| Hex Size | 13/16 in |
| I.D. | 0.422 in |
| Height | 0.810 in |
| Weight | 0.169 LB |
| EAN or UPC | 725975050880 |

