- Male Branch Tee for 1/4" O.D. Tubing to 1/8" Male Pipe Thread
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Easy to assemble
- No flaring
- Self-aligning
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| End Size | 1/8 NPT(m), 1/4 Tube |
| Tube OD | 1/4 in |
| N | 3/4 in |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| Material | CA360 Brass |
| D1 | 0.219 in |
| Tube Outer Diameter 1 | 1/4 in |
| Fitting Description | Male Branch Tee |
| Male Pipe Size | 1/8 in |
| End Types | Selfalign® & NPT |
| M | 0.62 in |
| Fitting Type | Tee |
| SAE Reference No. | N/A |
| Type | Selfalign® |
| Fitting Angle | 90° |
| Style | Male Branch Tee |
| No. of Ends | 3 |
| Weight | 0.075 LB |
| EAN or UPC | 725975771853 |

