- Plug Fitting Description
- 1/4 in Tube Outer Diameter
- 0.71 in Length
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| Length | 0.710 in |
| Series | 7229 |
| Tube O.D. | 1/4 in |
| No. of Ends | 1 |
| Material | Carbon Steel |
| Overall Length | 0.71 in |
| End Size | 1/4 Flareless(m) |
| End Type 1 | Line/Hose/Tube |
| SAE Reference No. | 080109 |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Hex Size | 1 1/16 in |
| Fitting Angle | Straight |
| End Types | Flareless |
| Finish | Dura-Kote |
| Fitting Description | Plug |
| Weight | 0.0 LB |
| EAN or UPC | 725975051252 |

