- Hex Head Plug Fitting Description
- 1 1/2 in Male Port Size
- 1.27 in Length
- 2.13 in Height
applications
- Pressure hydraulic systems
features
- Zinc-plated
| Male Port Size | 1 1/2 in |
| Fitting Description | Hex Head Plug |
| Hex Size | 2 1/8 in |
| Thread Size | 1.5 |
| End Size | 1 1/2 O-Ring Boss(m) |
| Length | 1.270 in |
| Port Size | 1 1/2 in |
| End Type 1 | Line/Hose/Tube |
| Application | Pressure Hydraulic Systems |
| No. of Ends | 1 |
| Series | 7237 |
| Overall Length | 1.27 in |
| Fitting Type | Plug |
| SAE Reference No. | 090109A |
| Material | Carbon Steel |
| Height | 2.130 in |
| Fitting Angle | Straight |
| Hex Size 1 | 2.125 in |
| End Types | O-Ring Boss |
| D1 | 1.344 in |
| Weight | 0.91 LB |
| EAN or UPC | 725975051436 |

