- Hex Socket Plug Fitting Description
- 1/8 in Male Port Size
- 0.4 in Length
- 0.44 in Height
applications
- Pressure hydraulic systems
features
- Zinc-plated
| End Types | O-Ring Boss |
| Fitting Type | Plug |
| Finish | Dura-Kote |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| Fitting Description | Hex Socket Plug |
| Hex Size 1 | 0.188 in |
| Material | Carbon Steel |
| SAE Reference No. | 090109B |
| Height | 0.440 in |
| Port Size | 1/8 in |
| End Size | 1/8 O-Ring Boss(m) |
| Application | Pressure Hydraulic Systems |
| Length | 0.400 in |
| Hex Size | 1/8 in |
| Male Port Size | 1/8 in |
| Series | 7238 |
| Overall Length | 0.4 in |
| End Type 1 | SAE |
| Weight | 0.007 LB |
| EAN or UPC | 725975051450 |

