- Female Connector Fitting Description
- 1/4 in Female Pipe Size
- 3/8 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Carbon Steel Material
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| Finish | Dura-Kote |
| Male Pipe Size | 3/8 in |
| SAE Reference No. | 080103 |
| Thread Sealant | No |
| End Types | NPT & Flareless |
| No. of Ends | 2 |
| Series | 7255 |
| Fitting Description | Female Connector |
| Hex Size | 3/4 in |
| Material | Carbon Steel |
| I.D. | 0.422 in |
| Fitting Type | Straight |
| Tube O.D. | 3/8 in |
| End Type 2 | FPT |
| Height | 3/4 in |
| Overall Length | 1.31 in |
| Female Pipe Size | 1/4 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Pipe Size | 0.25 in |
| Length | 1.310 in |
| End Type 1 | Line/Hose/Tube |
| End Size | 1/4 NPT(f), 3/8 Flareless(m) |
| Hex Size 1 | 1 1/16 in |
| Weight | 0.138 LB |

