- Female Connector Fitting Description
- 1/2 in Female Pipe Size
- Carbon Steel Material
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| Fitting Type | Straight |
| Thread Size | 1/2-14 |
| Finish | Dura-Kote |
| Female Pipe Size | 1/2 in |
| Pipe Size | 0.5 in |
| End Gender 1 | Female |
| Tube O.D. | 1/2 in |
| Overall Length | 1.63 in |
| Hex Size 1 | 1 1/16 in |
| End Type 2 | Line/Hose/Tube |
| SAE Reference No. | 080103 |
| Length | 1.630 in |
| End Types | NPT & Flareless |
| Height | 1 1/8 in |
| End Type 1 | FPT |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Hex Size | 1 1/8 in |
| Fitting Description | Female Connector |
| End Size | 1/2 Flareless(m), 1/2 NPT(f) |
| Thread Sealant | No |
| Series | 7255 |
| I.D. | 0.422 in |
| Weight | 0.32 LB |
| EAN or UPC | 725975051696 |

