- Male Branch Tee Fitting Description
- Tee Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 1.56 in Length
| Series | 72 |
| Fitting Angle | Tee |
| Hex Size 1 | 0.5 in |
| D1 | 0.281 in |
| Type | Compression |
| No. of Ends | 3 |
| Fitting Type | Tee |
| End Type 1 | Line/Hose/Tube |
| End Type 3 | Line/Hose/Tube |
| Fitting Description | Male Branch Tee |
| Material | Brass |
| Height | 0.850 in |
| End Type 2 | Line/Hose/Tube |
| Tube Outside Diameter | 1/4 in |
| Finish | Brass |
| Thread Sealant | No |
| Male Pipe Size | 1/4 in |
| Length | 1.560 in |
| Weight | 0.116 LB |
| EAN or UPC | 725975030684 |

