- Small Hex Union for 2" O.D. Tubing to 2" O.D. Tubing
applications
- Hydraulic systems
- Instrumentation
- Chemical processing
- High pressure hydraulic processing
- Extra heavy wall tubing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| Material | Carbon Steel AISI/SAE 12L14 |
| No. of Ends | 2 |
| D1 | 1.813 in |
| Tube O.D. | 2 in |
| Overall Length | 2.11 in |
| End Size | 2 Flareless(f) |
| Hex Size | 2 5/8 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems Highly Recommended for High Pressure Applications |
| Fitting Angle | Straight |
| Fitting Description | Small Hex Union |
| End Types | Flareless |
| Tube O.D. 2 | 2 in |
| SAE Reference No. | 080101 |
| Weight | 3.17 LB |
| EAN or UPC | 725975052020 |

