- Small Hex Union Fitting Description
- 1/4 in Tube Outer Diameter
- 1/4 in Tube Outer Diameter 1
- 1.18 in Length
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| Material | Carbon Steel |
| Tube O.D. 1 | 1/4 in |
| Hex Size | 1/2 in |
| End Size | 1/4 Flareless(f) |
| Fitting Angle | Straight |
| End Type 2 | Line/Hose/Tube |
| Tube O.D. 2 | 1/4 in |
| SAE Reference No. | 080101 |
| Overall Length | 1.18 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Length | 1.180 in |
| Fitting Description | Small Hex Union |
| Tube O.D. | 1/4 in |
| End Type 1 | Line/Hose/Tube |
| End Types | Flareless |
| Finish | Dura-Kote |
| I.D. | 0.203 in |
| No. of Ends | 2 |
| D1 | 0.203 in |
| Series | 7305 |
| Weight | 0.125 LB |
| EAN or UPC | 725975051900 |

