- Straight Thread O-Ring Connector to Ermeto® Fitting Description
- 3/4 in Tube Outer Diameter 1
- 3/4 in Male Port Size
- 1.79 in Length
- 1.25 in Height
applications
- Pressure hydraulic systems
| End Size | 3/4 O-Ring Boss(m) |
| Tube O.D. | 3/4 in |
| Material | Carbon Steel |
| Tube O.D. 1 | 3/4 in |
| Overall Length | 1.79 in |
| Male Port Size | 3/4 in |
| Port Size | 3/4 in |
| SAE Reference No. | 080120 |
| End Types | O-Ring Boss & Ermeto® |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Type 1 | Line/Hose/Tube |
| Length | 1.790 in |
| Fitting Description | Straight Thread O-Ring Connector to Ermeto® |
| I.D. | 7/8 in |
| Finish | Dura-Kote |
| Application | Pressure Hydraulic Systems |
| Fitting Type | Adapter |
| Series | 7315 |
| Hex Size 1 | 1.063 in |
| Height | 1 1/4 in |
| End Type 2 | MPT |
| Hex Size | 1 1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 725975052204 |

