- Straight Thread O-Ring Connector to Ermeto® for 1 1/4" Port Size & 1 1/4" O.D. Tubing
applications
- Pressure hydraulic systems
| End Types | O-Ring Boss & Ermeto® |
| Fitting Angle | Straight |
| End Size | 1 1/4 O-Ring Boss(m) |
| No. of Ends | 2 |
| Application | Pressure Hydraulic Systems |
| Hex Size | 1 7/8 in |
| SAE Reference No. | 080120 |
| Fitting Description | Straight Thread O-Ring Connector to Ermeto® |
| Material | Carbon Steel |
| I.D. | 1.093 in |
| Port Size | 1 1/4 |
| Overall Length | 1.9 in |
| Tube O.D. | 1 1/4 in |
| Fitting Type | Adapter |
| Weight | 1.193 LB |
| EAN or UPC | 725975052259 |

