- Straight Thread O-Ring Connector to Ermeto® for 3/8" Port Size & 3/8" O.D. Tubing
applications
- Pressure hydraulic systems
| Fitting Type | Adapter |
| Hex Size | 11/16 in |
| D1 | 1.21 in |
| Port Size | 3/8 |
| Fitting Angle | Straight |
| SAE Reference No. | 080120 |
| Material | Carbon Steel |
| No. of Ends | 2 |
| Tube O.D. | 3/8 in |
| Fitting Description | Straight Thread O-Ring Connector to Ermeto® |
| Application | Pressure Hydraulic Systems |
| Overall Length | 0.281 in |
| I.D. | 0.281 in |
| End Size | 3/8 O-Ring Boss(m) |
| End Types | O-Ring Boss & Ermeto® |
| Weight | 0.11 LB |
| EAN or UPC | 725975052143 |
| NSN Number | 4730-00-770-9042 |

