- Straight Thread O-Ring Connector to Ermeto® for 1/2" Port Size & 1/2" O.D. Tubing
applications
- Pressure hydraulic systems
| SAE Reference No. | 080120 |
| Hex Size | 7/8 in |
| I.D. | 0.422 in |
| D1 | 1.38 in |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Description | Straight Thread O-Ring Connector to Ermeto® |
| End Size | 1/2 O-Ring Boss(m) |
| Overall Length | 0.422 in |
| End Types | O-Ring Boss & Ermeto® |
| Application | Pressure Hydraulic Systems |
| Fitting Type | Adapter |
| Port Size | 1/2 |
| Tube O.D. | 1/2 in |
| Weight | 0.2 LB |
| EAN or UPC | 725975052167 |

