- Straight Thread O-Ring Connector to Ermeto® for 5/8" Port Size & 1/2" O.D. Tubing
applications
- Pressure hydraulic systems
| D1 | 0.5 in |
| Fitting Description | Straight Thread O-Ring Connector to Ermeto® |
| Overall Length | 1.51 in |
| SAE Reference No. | 080120 |
| Hex Size | 1 in |
| Port Size | 5/8 |
| Fitting Angle | Straight |
| Application | Pressure Hydraulic Systems |
| End Types | O-Ring Boss & Ermeto® |
| Tube O.D. | 1/2 in |
| No. of Ends | 2 |
| I.D. | 0.422 in |
| End Size | 5/8 O-Ring Boss(m) |
| Fitting Type | Adapter |
| Material | Carbon Steel |
| Weight | 0.3 LB |
| EAN or UPC | 725975052174 |

