- 90° Male Elbow Fitting Description
- 1/8 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Carbon Steel Material
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| Series | 7405 |
| Tube O.D. | 1/4 in |
| Hex Size 1 | 0.438 in |
| Material | Carbon Steel |
| D1 | 0.188 in |
| Height | 0.890 in |
| No. of Ends | 2 |
| End Size | 1/8 NPT(m), 1/4 Flareless(m) |
| Male Pipe Size | 1/8 in |
| N | 0.78 in |
| Fitting Description | 90° Male Elbow |
| SAE Reference No. | 080202 |
| End Gender 2 | Male |
| End Type 1 | Line/Hose/Tube |
| M | 0.89 in |
| Fitting Type | Elbow, 90° |
| End Type 2 | NPTF |
| Thread Sealant | No |
| Finish | Dura-Kote |
| Across Wrench Flats | 7/16 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| I.D. | 0.281 in |
| Length | 0.780 in |
| End Types | NPT & Flareless |
| Weight | 0.1 LB |
| EAN or UPC | 725975052778 |

