- 90° Male Elbow Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Carbon Steel Material
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| End Types | NPT & Flareless |
| Length | 1.090 in |
| Fitting Description | 90° Male Elbow |
| End Type 2 | NPTF |
| M | 1.05 in |
| SAE Reference No. | 080202 |
| End Type 1 | Line/Hose/Tube |
| N | 1.09 in |
| Hex Size 1 | 0.688 in |
| Tube O.D. | 3/8 in |
| Across Wrench Flats | 9/16 in |
| No. of Ends | 2 |
| End Size | 1/4 NPT(m), 3/8 Flareless(m) |
| Hex Size 2 | 0.563 in |
| Thread Sealant | No |
| Height | 1.050 in |
| End Gender 2 | Male |
| Material | Carbon Steel |
| Finish | Dura-Kote |
| D1 | 0.281 in |
| Fitting Type | Elbow, 90° |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Series | 7405 |
| I.D. | 0.422 in |
| Male Pipe Size | 1/4 in |
| Weight | 3.52 LB |
| EAN or UPC | 725975052815 |

