- 90° Male Elbow Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Male Pipe Size A1
- Carbon Steel Material
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| Finish | Dura-Kote |
| Tube O.D. | 3/8 in |
| End Size | 3/8 Flareless(m), 3/8 NPT(m) |
| End Types | NPT & Flareless |
| D1 | 0.406 in |
| Material | Carbon Steel |
| Hex Size 2 | 0.75 in |
| Length | 1.220 in |
| M | 1.14 in |
| End Gender 2 | Male |
| Male Pipe Size | 3/8 in |
| No. of Ends | 2 |
| SAE Reference No. | 080202 |
| I.D. | 0.422 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| N | 1.22 in |
| Height | 1.160 in |
| Across Wrench Flats | 3/4 in |
| Series | 7405 |
| Fitting Type | Elbow, 90° |
| Thread Sealant | No |
| End Type 2 | NPTF |
| Fitting Description | 90° Male Elbow |
| End Type 1 | Line/Hose/Tube |
| Hex Size 1 | 0.688 in |
| Weight | 0.22 LB |
| EAN or UPC | 725975052839 |

