- Bulhead Union for 1/4" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Never use hand sockets on power or impact applications
| SAE Reference No. | N/A |
| Tube OD | 1/4 in |
| Type | Selfalign® |
| Fitting Description | Bulkhead Union |
| End Types | Selfalign® |
| End Size | 1/4 Tube |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Hex Size | 0.5625 in |
| Style | Straight Female Bulkhead |
| Max. P | 0.52 in |
| Tube Outer Diameter 1 | 1/4 in |
| Material | CA360 Brass |
| I | 0.33 in |
| Overall Length | 1.58 in |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| Weight | 0.118 LB |
| EAN or UPC | 725975756003 |

