Skip to content Skip to navigation menu
Weatherhead by Danfoss7505X12

7505X12

Flareless - 7505 Series Ermeto® Fitting
Item #115531579
  • 90° Union Elbow Fitting Description
  • 3/4 in Tube Outer Diameter
  • 3/4 in Tube Outer Diameter 1
  • 1.58 in Length
  • 1.58 in Height
Weatherhead by Danfoss7505X12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90° Union Elbow Fitting Description
  • 3/4 in Tube Outer Diameter
  • 3/4 in Tube Outer Diameter 1
  • 1.58 in Length
  • 1.58 in Height

applications

  • Chemical processing
  • Chemical processing
  • Chemical processing
  • Chemical processing
  • Chemical processing
  • Chemical processing
  • Chemical processing
  • Chemical processing
  • Chemical processing

features

  • Excellent vibration resistance
  • Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)

compliances

  • 0
Application Hydraulic, Instrumentation & Chemical Processing Systems
M 1.58 in
SAE Reference No. 080201
Material Carbon Steel
Length 1.580 in
Series 7505
Fitting Angle 90°
End Type 2 Line/Hose/Tube
End Gender 1 Female
Tube O.D. 1 3/4 in
Tube O.D. 3/4 in
Hex Size 1 1/16 in
No. of Ends 2
End Types Flareless
End Gender 2 Female
Finish Dura-Kote
Fitting Description 90° Union Elbow
End Size 3/4 Flareless(f)
End Type 1 Line/Hose/Tube
Across Wrench Flats 1 1/16 in
I.D. 0.656 in
Height 1.580 in
Weight 0.712 LB
EAN or UPC 725975053393
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison