- 90° Union Elbow Fitting Description
- 3/8 in Tube Outer Diameter
- 3/8 in Tube Outer Diameter 1
- 1.05 in Length
- 1.05 in Height
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| Fitting Description | 90° Union Elbow |
| End Type 1 | Line/Hose/Tube |
| No. of Ends | 2 |
| Series | 7505 |
| Height | 1.050 in |
| SAE Reference No. | 080201 |
| Length | 1.050 in |
| Fitting Angle | 90° |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| M | 1.05 in |
| End Size | 3/8 Flareless(f) |
| End Types | Flareless |
| Tube O.D. 1 | 3/8 in |
| End Gender 2 | Female |
| End Type 2 | Line/Hose/Tube |
| Hex Size | 9/16 in |
| Material | Carbon Steel |
| I.D. | 0.281 in |
| End Gender 1 | Female |
| Tube O.D. | 3/8 in |
| Across Wrench Flats | 9/16 in |
| Finish | Dura-Kote |
| Weight | 0.166 LB |
| EAN or UPC | 725975053362 |

