- 3/8 Male Pipe Thread
- 3/8" Female Pipe Thread
applications
- Cooling lines
- Fuel lines
features
- Maximum operating pressure 200 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
| End Size | 3/8 NPT(f), 3/8 NPT(m) |
| Fitting Angle | 90° |
| End Types | NPT |
| Material | Forged brass body, steel handle |
| Fitting Description | Truck Valve |
| Male Pipe Size | 3/8 in |
| No. of Ends | 2 |
| Female Pipe Size | 3/8 in |
| Application | Used Extensively in the Trucking Industy for Cooling & Fuel Line Applications |
| Weight | 0.378 LB |
| EAN or UPC | 725975732045 |

