- 90° Straight Thread O-Ring to Ermeto® Elbow Fitting Description
- 3/8 in Tube Outer Diameter 1
- 3/8 in Male Port Size
- 1.25 in Length
- 1.05 in Height
applications
- Pressure hydraulic systems
| Height | 1.050 in |
| N | 1 1/4 in |
| Finish | Dura-Kote |
| No. of Ends | 2 |
| Male Port Size | 3/8 in |
| Tube O.D. | 3/8 in |
| Length | 1 1/4 in |
| End Type 1 | MPT |
| Hex Size 1 | 0.563 in |
| Across Wrench Flats | 9/16 in |
| Fitting Type | Elbow |
| Series | 7515 |
| I.D. | 0.281 in |
| Fitting Angle | 90° |
| SAE Reference No. | 080220 |
| Fitting Description | 90° Straight Thread O-Ring to Ermeto® Elbow |
| End Types | O-Ring Boss & Ermeto® |
| M | 1.05 in |
| Thread Size | 9/16-18 |
| End Gender 1 | Male |
| End Type 2 | Line/Hose/Tube |
| End Size | 3/8 O-Ring Boss(m) |
| End Gender 2 | Female |
| Application | Pressure Hydraulic Systems |
| Port Size | 3/8 in |
| Tube O.D. 1 | 3/8 in |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 725975053461 |

