- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.09 in Overall Length
description
- Weatherhead by Danfoss 757 E Series Crimp Hose Fittings SAE 45 Flare Female Swivel
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 2 | Line, Hose, Tube |
| Hex Size | 1 1/16 in |
| Type | Fitting Assembly |
| Fitting Type | SAE 45° Flare Female Swivel |
| Thread Sealant | No |
| Threads per Inch | 14 |
| Hose Dash Size | 10 |
| Fitting Angle | Straight |
| Finish | Zinc Clear Trivalent Chromate |
| Material | Carbon Steel |
| Item Type | Fitting Assembly |
| Overall Length | 3.09 in |
| Shape | Straight |
| Thread Size 1 | 7/8-14 |
| Compatible Tube O.D. | 0.63 in |
| Compatible Hose I.D. | 0.63 in |
| Construction Style | Crimp |
| Hex Size 1 | 1.06 in |
| Compatible Hose | H757 |
| Thread Size | 7/8-14 |
| Tube O.D. | 5/8 in |
| Rigid/Swivel | Swivel |
| Style | Crimp |
| Origin | Hose to Tube Ftg |
| End Gender 1 | Female |
| Hose Cut-Off Factor | 1.81 in |
| Dash Size | -10 |
| Series | 757 "E" Series |
| End Type 1 | SAE 45 |
| Hose I.D. | 1/2 in |
| Finish Plating | Dura-Kote |
| End Size 1 | 7/8 in |
| O.D. | 1.06 in |
| Weight | 0.24 LB |
| EAN or UPC | 725975573013 |

