- Straight Thread O-Ring for 3/16" O.D. Tubing
compliances
- 0
| Tube O.D. | 3/16 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems Highly Recommended for High Pressure Applications |
| W | 0.064 in |
| Port Size | 3/16 |
| Fitting Description | Straight Thread O-Ring |
| Material | 90 Durometer Buna-N Nitrile Rubber |
| End Types | O-Ring Boss |
| End Size | 3/16 O-Ring Boss |
| I.D. | 0.301 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 0.01 LB |
| EAN or UPC | 725975053850 |

