- Straight Thread O-Ring for 2" O.D. Tubing
compliances
- 0
| End Size | 2 O-Ring Boss |
| W | 0.118 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems Highly Recommended for High Pressure Applications |
| Fitting Description | Straight Thread O-Ring |
| Material | 90 Durometer Buna-N Nitrile Rubber |
| Temperature Range [Max] | 250 °F |
| Port Size | 2 |
| I.D. | 2.337 in |
| End Types | O-Ring Boss |
| Tube O.D. | 2 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.004 LB |
| EAN or UPC | 725975053973 |

