- Straight Thread O-Ring for 5/16" O.D. Tubing
compliances
- 0
| Port Size | 5/16 |
| Fitting Description | Straight Thread O-Ring |
| Temperature Range [Max] | 250 °F |
| Tube O.D. | 5/16 in |
| End Types | O-Ring Boss |
| End Size | 5/16 O-Ring Boss |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems Highly Recommended for High Pressure Applications |
| W | 0.072 in |
| Material | 90 Durometer Buna-N Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| I.D. | 0.414 in |
| Weight | 0.001 LB |
| EAN or UPC | 725975053874 |

