- Union Tee Fitting Description
- 1 in Tube Outer Diameter
- 1 in Tube Outer Diameter 1
- 1 in Tube Outer Diameter 2
- 3.46 in Length
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| SAE Reference No. | 080401 |
| End Types | Flareless |
| End Size | 1 Flareless(f) |
| Series | 7705 |
| Tube O.D. 1 | 1 in |
| No. of Ends | 3 |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Type 2 | Line/Hose/Tube |
| M | 1.73 in |
| Fitting Description | Union Tee |
| Finish | Dura-Kote |
| End Type 1 | Line/Hose/Tube |
| End Type 3 | Line/Hose/Tube |
| I.D. | 7/8 in |
| Material | Carbon Steel |
| Tube O.D. | 1 in |
| Tube O.D. 2 | 1 in |
| Height | 1.730 in |
| Fitting Angle | 90° |
| Length | 3.460 in |
| Across Wrench Flats | 1 5/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975054192 |

