- Tee Connector for 1/4(3)" Inverted Seat
- 11/32" Bolt Hole
applications
- Steel brake lines
| End Size | 1/4 Inverted (f) |
| No. of Ends | 3 |
| Inv Seat | 1/4(3) in |
| Fitting Description | Tee Connector |
| Bolt Hole | 11/32 in |
| End Types | Inverted |
| Fitting Angle | 90° |
| Weight | 0.112 LB |

