- Dual Master Cylinder Adapter Fitting Description
- Straight Fitting Angle
- 1/4 in Inverted Female Thread
| Fitting Type | Adapter |
| Material | Brass |
| End Type 2 | FPT |
| End Type 1 | MPT |
| End Gender 1 | Male |
| Inverted Female Thread | 1/4 in |
| Hex Size | 11/16 in |
| End Gender 2 | Female |
| Fitting Angle | Straight |
| Fitting Description | Dual Master Cylinder Adapter |
| Finish | Brass |
| No. of Ends | 2 |
| Length | 0.880 in |
| Thread Size | 7/16-20 |
| Weight | 0.056 LB |
| EAN or UPC | 725975054451 |

