- Dual Master Cylinder Adapter for 3/8 NPT" Inverted Male Thread to 5/16" Inverted Female Thread
applications
- Steel brake lines
| Fitting Description | Dual Master Cylinder Adapter |
| Inverted Female Thread | 5/16 |
| End Types | Inverted |
| End Size | 3/8 NPT(m), 5/16 Inverted (f) |
| Inverted Male Thread | 3/8 MPT |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Fitting Type | Adapter |
| Weight | 0.072 LB |
| EAN or UPC | 725975725481 |

