- Strap Tee Assembly Fitting Description
- 90° Fitting Angle
- 3/16 in Inverted Female Thread
| End Type 3 | Line/Hose/Tube |
| Height | 1 in |
| Material | Brass |
| End Type 2 | Line/Hose/Tube |
| Inverted Female Thread | 3/16 in |
| Fitting Type | Adapter |
| No. of Ends | 3 |
| Length | 1.620 in |
| End Type 1 | Line/Hose/Tube |
| Finish | Brass |
| Fitting Description | Strap Tee Assembly |
| Fitting Angle | 90° |
| Weight | 0.12 LB |
| EAN or UPC | 757522051200 |

