- Dual Master Cylinder Adapter Fitting Description
- Straight Fitting Angle
- 1/4 in Inverted Male Thread
- 3/16 in Inverted Female Thread
| Inverted Male Thread | 1/4 in |
| End Type 2 | FPT |
| Finish | Brass |
| Fitting Angle | Straight |
| Length | 0.840 in |
| Fitting Type | Adapter |
| No. of Ends | 2 |
| Inverted Female Thread | 3/16 in |
| Hex Size | 1/2 in |
| Material | Brass |
| End Type 1 | MPT |
| Fitting Description | Dual Master Cylinder Adapter |
| Weight | 0.0 LB |
| EAN or UPC | 757522051217 |

