- Dual Master Cylinder Adapter for 1/4" Inverted Male Thread to 3/16" Inverted Female Thread
applications
- Steel brake lines
| End Size | 3/16 Inverted (f), 1/4 Inverted (m) |
| Fitting Type | Adapter |
| Inverted Female Thread | 3/16 |
| No. of Ends | 2 |
| Inverted Male Thread | 1/4 |
| Fitting Angle | Straight |
| Fitting Description | Dual Master Cylinder Adapter |
| End Types | Inverted |
| Weight | 0.034 LB |
| EAN or UPC | 639789259790 |

