- Dual Master Cylinder Adapter Fitting
- Straight Fitting Angle
- 3/16 in Inverted Male Thread
- 1/4 in Inverted Female Thread
- 0.25 in Inner Diameter
applications
- Steel brake lines
| C Hex | 0.562 in |
| End Types | Inverted, MPT |
| Inverted Female Thread | 1/4 |
| No. of Ends | 2 |
| End Size | 3/16 Inverted (m), 1/4 Inverted (f) |
| Fitting Description | Dual Master Cylinder Adapter |
| Actual Fitting Type | Adapter |
| Fitting Angle | Straight |
| Inverted Male Thread | 3/16 |
| Material | Brass |
| Fitting Type | Adapter |
| Thread Size | 3/8-24 |
| Weight | 0.031 LB |
| EAN or UPC | 639789259806 |

