- Dual Master Cylinder Adapter Fitting Description
- Straight Fitting Angle
- 5/16 in Inverted Male Thread
- 1/4 in Inverted Female Thread
| Inverted Female Thread | 1/4 in |
| Fitting Angle | Straight |
| Finish | Brass |
| Material | Brass |
| Length | 0.960 in |
| End Type 1 | MPT |
| Fitting Type | Adapter |
| End Type 2 | FPT |
| Hex Size | 11/16 in |
| Fitting Description | Dual Master Cylinder Adapter |
| Thread Size | 5/16 |
| Inverted Male Thread | 5/16 in |
| No. of Ends | 2 |
| Weight | 0.0 LB |

