- Towed Trailer Brake Tee for 1/4(7/16-24)" Inverted Seat to 3/16(3/8-24)" Inverted Seat to 1/4INV(7/16-24)" Male Thread
applications
- Steel brake lines
| Inverted Seat B | 3/16(3/8-24) in |
| No. of Ends | 3 |
| Male Thread C | 1/4INV(7/16-24) |
| End Types | Inverted |
| End Size | 3/16 Inverted (f), 1/4 Inverted (m), 1/4 Inverted (f) |
| Inverted Seat A | 1/4(7/16-24) in |
| Fitting Description | Towed Trailer Brake Tee |
| Fitting Angle | 90° |
| Weight | 0.078 LB |
| EAN or UPC | 725975761342 |

