- Towed Trailer Brake Tee Fitting Description
- 90° Fitting Angle
- 3/16 in Inverted Male Thread
- 1/4 in Inverted Female Thread
| Inverted Male Thread | 3/16 in |
| End Type 3 | UNF |
| Inverted Female Thread | 1/4 in |
| End Type 2 | Line/Hose/Tube |
| No. of Ends | 3 |
| Fitting Description | Towed Trailer Brake Tee |
| Fitting Angle | 90° |
| Finish | Brass |
| Height | 0.840 in |
| Length | 1.810 in |
| Material | Brass |
| End Type 1 | Line/Hose/Tube |
| Fitting Type | Adapter |
| Thread Size 3 | 9/16-18 |
| Weight | 0.0 LB |

