- Towed Trailer Brake Tee for 3/16(9/16-20)" Inverted Seat to 3/16(3/8-24)" Inverted Seat to 3/16INV(9/16-20" Male Thread
applications
- Steel brake lines
| Inverted Seat A | 3/16(9/16-20) in |
| Fitting Description | Towed Trailer Brake Tee |
| End Size | 3/16 Inverted (f), 3/16 Inverted (m) |
| Inverted Seat B | 3/16 (3/8-24) in |
| No. of Ends | 3 |
| End Types | Inverted |
| Male Thread C | 3/16INV(9/16-20 |
| Fitting Angle | 90° |
| Weight | 0.18 LB |
| EAN or UPC | 725975744130 |

