- Tee for 3/16(2)" Inverted Seat
- 7/16-20 Hose End Port
applications
- Steel brake lines
| End Types | Inverted |
| Fitting Description | Tee |
| Fitting Angle | 90° |
| End Size | 3/16 Inverted (f), 7/16-20 Inverted (m) |
| Inv Seat | 3/16(2) in |
| Hose End Port | 7/16-20 |
| No. of Ends | 3 |
| Weight | 0.095 LB |
| EAN or UPC | 725975054918 |

