- Dual Master Cylinder Adapter Fitting Description
- Straight Fitting Angle
- 1/4 in Inverted Male Thread
- 1/4 in Inverted Female Thread
| Thread Size | 9/16-18 |
| Finish | Brass |
| Fitting Type | Adapter |
| Inverted Male Thread | 1/4 in |
| Hex Size | 9/16 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Type 2 | FPT |
| Inverted Female Thread | 1/4 in |
| Length | 0.880 in |
| End Type 1 | MPT |
| Fitting Description | Dual Master Cylinder Adapter |
| Material | Brass |
| Weight | 0.0 LB |

