- Dual Master Cylinder Adapter Fitting
- Straight Fitting Angle
- 1/4 in Inverted Male Thread
- 5/16 in Inverted Female Thread
applications
- Steel brake lines
| Inverted Male Thread | 1/4 |
| Fitting Description | Dual Master Cylinder Adapter |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| End Types | Inverted, MPT |
| End Size | 1/4 Inverted (m), 5/16 Inverted (f) |
| Inverted Female Thread | 5/16 |
| Material | Brass |
| Actual Fitting Type | Adapter |
| Fitting Angle | Straight |
| Thread Size | 7/16-24 |
| Weight | 0.048 LB |
| EAN or UPC | 725975758830 |

