- Metric Towed Tailer Brake Tee for 3/16 (M10X1.0)IS" Inverted to 3/16 (3/8-24)" Seat to 3/16 (M10X1.0)IS" Male Thread
applications
- Steel brake lines
| Fitting Description | Metric Towed Tailer Brake Tee |
| No. of Ends | 3 |
| Inverted Seat A | 3/16 (M10X1.0)IS in |
| End Size | M10(m), 3/16 Inverted (f), M10(f) |
| Fitting Angle | 90° |
| End Types | Inverted |
| Male Thread C | 3/16 (M10X1.0)IS |
| Inverted Seat B | 3/16 (3/8-24) in |
| Weight | 0.107 LB |
| EAN or UPC | 725975055038 |

