- Metric Towed Tailer Brake Tee for 3/16 (M11X1.5)" Inverted to 3/16 (3/8-24)" Seat to 3/16 (M11X1.5)" Male Thread
applications
- Steel brake lines
| Fitting Angle | 90° |
| Male Thread C | 3/16 (M11X1.5) |
| Inverted Seat B | 3/16(3/8-24) in |
| No. of Ends | 3 |
| Fitting Description | Metric Towed Tailer Brake Tee |
| End Size | 3/16 Inverted (f), M11(m), M11(f) |
| End Types | Inverted |
| Inverted Seat A | 3/16 (M11X1.5) in |
| Weight | 0.109 LB |

