- Metric Towed Tailer Brake Tee for 3/16 (M13X1.5)" Inverted to 3/16 (3/8-24)" Seat to 3/16 (M13X1.5)" Male Thread
applications
- Steel brake lines
| Inverted Seat A | 3/16 (M13X1.5) in |
| Male Thread C | 3/16 (M13X1.5) |
| End Types | Inverted |
| No. of Ends | 3 |
| Fitting Description | Metric Towed Tailer Brake Tee |
| Fitting Angle | 90° |
| Inverted Seat B | 3/16(3/8-24) in |
| End Size | 3/16 Inverted (f), M13(m), M13(f) |
| Weight | 0.156 LB |
| EAN or UPC | 725975055069 |

