- Metric Adapter for M12X1 Thread to 3/16(3/8-24) Tube O.D./ Female Thread
applications
- S series brake lines
| Fitting Angle | Straight |
| End Size | 3/16 Inverted (f), M12(m) |
| Tube O.D. Female Thread | 3/16(3/8-24) |
| End Types | Inverted |
| Male Thread C | M12X1 |
| Fitting Type | Adapter |
| Fitting Description | Metric Adapter |
| No. of Ends | 2 |
| Weight | 0.044 LB |
| EAN or UPC | 725975758885 |

