- Brake Line Union for 3/16" O.D. Tube
- 3/8-24 Thread
- for British 'SB' Series
| Fitting Description | Brake Line Union |
| End Types | Inverted |
| Thread Type | UNF |
| End Size | 3/8 Inverted (f) |
| Material | Steel |
| Thread Size | 3/8 |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| Threads per Inch | 24 |
| Tube O.D. | 3/16 in |
| Weight | 0.045 LB |

