- Brake Line Union for 3/16" O.D. Tube
- 10-1.0MM Thread
- for European 'SC' Series
| End Size | 3/16 Inverted (f), M10(f) |
| Material | Steel |
| Fitting Description | Brake Line Union |
| Tube O.D. | 3/16 in |
| End Types | Inverted |
| Thread Size | M10 |
| Fitting Type | Adapter |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Weight | 0.5 LB |
| EAN or UPC | 757522602549 |

